Thermo Scientific™ CO2 Resistant Shakers

Benefit from reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment.

Manufacturer: Thermo Scientific™ 88881104

 View more versions of this product

Catalog No. 88-881-104

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Operating Conditions 4° to 60°C, 20 to 95% rH, 0 to 20% CO2 Density
    Model CO2 Resistant Shaker
    Speed Control Accuracy ±1rpm
    Electrical Requirements 100-240V 50/60Hz
    Load Bearing Capacity 13 lb. (6kg)
    Net Weight (Metric) 13kg
    Orbit 0.75 in. (19mm)
    Hertz 50/60Hz
    Net Weight (English) 29 lb.
    Plug Type CN, EU, UK
    Timer Range 0 to 99 hr 59 min, or continuous
    Voltage 100-240V
    Display LED, speed and time
    Display Accuracy 1rpm
    Includes CO2 Resistant Shaker w/universal platform and flask clamp starter kit
    Dimensions (L x W x H) Exterior 11.8 x 14.2 x 3.8 in. (300 x 360 x 96mm)
    Dimensions (L x W x H) 6.2 x 3.7 x 1.0 in. (158 x 95 x 26mm) [Control Box]
    Speed Range 30 to 300rpm

    Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.

    • Orbital shaking through magnetic power eliminates the need to replace belts 
    • Small footprint ideal for use in a CO2 incubator 
    • Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions 
    • Convenient external control box with LED display allows for easy adjustments without opening the chamber door 
    • Minimal heat dissipation assures conditions within the CO2 chamber are not effected 
    • Stainless steel construction for protection from corrosive CO2 gassing conditions 
    • An extensive selection of accessories fits most applications 
    • CO2 resistant shaker can be used outside of CO2 incubator for maximum value
    • External control box for ease-of-use without disrupting your samples
    A large selection of available accessories to fit most applications:
    • Wide variety of flask clamps available 
    • Fixed and adjustable tube racks available
    • 96-well microplate holder
    • Rubber and sticky mats 
    • Flask clamp starter kit for ease and flexibility
    Applications:
    • Mammalian cell culture
    • Bacterial suspensions
    • Staining and destaining
    • Washing procedures
    • Hybridization
    • Solubility studies
    • Extraction procedures
    Warranty:
    • 2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit