Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Coated Steel Blower Products for Science Education

For low to moderately corrosive applications. Labconco™ Coated Steel Blower specifically designed to meet the demanding day-to-day ventilation requirements for wide range of hood choices.

Manufacturer:  Labconco™ 7068400/EMD

 View more versions of this product

Catalog No. S28339


Add to cart

Description

Description

  • Corrosion-resistant phenolic coating on impeller and housing
  • Powder-coated base and weather cover provide long life in extreme weather
  • Belt-driven with adjustable sheave saves energy and allows to fine tune air volumes
  • Flow-through vent holes and louvers allow air circulation that cools motor, thus prolonging motor life
  • Removable weather cover allows easy access for lubrication and sheave alignment to enhance performance and provide longer life
  • Forward curved impellers are balanced to ensure quiet operation and optimum air delivery
  • Factory lubricated pillow block bearings reduce maintenance and increase life
  • Self-adjusting gravity belt tightener insures consistent performance because belt is held taut by weight of motor
  • Motor mount keeps motor in place should belt ever fail
  • Explosion-proof models have non-sparking aluminum impellers and UL listed explosion-proof motors for maximum safety
  • Have low RPM for quiet operation
  • Durable and easy to maintain
  • Variable exhaust orientation adjusts to eight outlet positions for installation flexibility (vertical discharge is recommended)
Specifications

Specifications

9.2 in.
115V, 60Hz, Single phase, 6.1A
22.9 in.
Belt-driven
Outlet: 13.9D x 25.4cm W (5.5 x 10 in.); Inlet (I.D): 27.6cm (10.9 in.)
45.7cm
Coated steel
23.6cm
Low to moderately corrosive applications
58.1cm
929 - 1260rpm
18 in.
0.3hp
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit