Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Coated Steel Blower
For low to moderately corrosive applications. Labconco™ Coated Steel Blower specifically designed to meet the demanding day-to-day ventilation requirements for wide range of hood choices.
Supplier: Labconco™ 7068800/EMD
Description
- Corrosion-resistant phenolic coating on impeller and housing
- Powder-coated base and weather cover provide long life in extreme weather
- Belt-driven with adjustable sheave saves energy and allows to fine tune air volumes
- Flow-through vent holes and louvers allow air circulation that cools motor, thus prolonging motor life
- Removable weather cover allows easy access for lubrication and sheave alignment to enhance performance and provide longer life
- Forward curved impellers are balanced to ensure quiet operation and optimum air delivery
- Factory lubricated pillow block bearings reduce maintenance and increase life
- Self-adjusting gravity belt tightener insures consistent performance because belt is held taut by weight of motor
- Motor mount keeps motor in place should belt ever fail
- Explosion-proof models have non-sparking aluminum impellers and UL listed explosion-proof motors for maximum safety
- Have low RPM for quiet operation
- Durable and easy to maintain
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility (vertical discharge is recommended)
Warranty and Services
One year
Specifications
22.9 in. | |
0.3 hp | |
Outlet: 17.7D x 33 cm W (7 x 13.5 in.); Inlet (O.D): 31.1 cm (12.25 in.) | |
115 V, 60 Hz, Single Phase, 6.1 A | |
373 to 569 rpm | |
30.9 cm | |
Belt-driven |
18 in. | |
58.1 cm | |
45.7 cm | |
Coated Steel | |
12.2 in. | |
Low to Moderately Corrosive Applications |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction