Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cobaltous Chloride CS, USP/EP Red Primary Solution, Ricca Chemical
Click to view available options
Quantity:
120 mL
500 mL
1 L
Packaging:
Amber Glass Bottle
Specifications
Color | Red |
Equivalence | 1 mL = 59.5 mg CoCl2·6H2O |
Grade | EP/USP/Colorimetric Solution |
Packaging | Amber Glass Bottle |
Quantity | 120 mL |
Physical Form | Liquid |
Chemical Name or Material | Cobaltous Chloride, Red Primary Solution |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction