Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gel Packs

Fisherbrand Soft Gel Packs are an ideal alternative to wet or dry ice, providing reliable refrigeration for the safe transport of pharmaceuticals, and laboratory products

 View more versions of this product

Catalog No. 07-100-112


Add to cart

Description

Description

Features:

  • Packs use a +30°F formulation
  • Non-toxic & non-caustic
  • Reusable
  • Generally used for one-way shipment
  • Low cost
  • Made in the USA
  • Solid when frozen, not flexible
  • FDA compliant
  • Gel is non-toxic, food safe
  • Place in freezer up to 72 hours before they are frozen and ready to use
  • Recycling: outer bag can be recycled, gel may be disposed as normal waste.
  • Ideal for shipments and packaging where variable height tolerances are acceptable as this formulation does tend to have irregular expansion during the freezing process.

Order Info

Case quantity only 24 per case

Warranty and Services

Warranty against defects in material or workmanship.

Specifications

Specifications

White
32mm
Outer Layer: Metalized PET laminated to PE, Middle Layer: Open Cell PU Foam, Inner Layer: White LDPE (FDA approved for incidental food contact).
24oz
Gel Pack
8in X 6in
203mm
24
152mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit