Learn More
Masterflex™ L/S™ Precision Tubing, C-FLEX™
Masterflex™ L/S™ Precision Tubing, C-FLEX™ combines biocompatibility of silicone with chemical resistance similar to Tygon™
Supplier: Masterflex™ MFLX0642414
Description
Masterflex™ L/S™ Precision Tubing, C-FLEX™ combines biocompatibility of silicone with chemical resistance similar to Tygon™
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Very low protein binding
- Heat sealable, weldable
- Economical tubing
- Applications: General-purpose lab uses requiring high performance and long life.
- Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.
Specifications
Tubing | |
1.6 mm | |
0.55 in. | |
25 ft. | |
-73°C | |
275°F |
0.06 in. | |
C-Flex | |
14 mm | |
7.6 m | |
Opaque White | |
135°C |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.