Cole Parmer Gilmont™ Shielded Laboratory Calibrated/Correlated Flowmeters

 View more versions of this product

Catalog No. 15-078-112

  Check Availability
Add to Cart

    Specifications

    Tube Size 2
    Flow Rate Range Glass: 0.2 to 36; 316 Stainless: 0.4 to 77mL/min.
    Length (English) 10.25 in.
    Length (Metric) 26cm
    Pressure Rating 100psig
    Temperature Rating 65°C
    Accuracy ±2% of the reading or ±1 scale division
    Float Material Glass and 316 Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit