Cole Parmer Silicone Peristaltic Pump Tubing

Flexibility for maximum pump performance

 View more versions of this product

Catalog No. 13-879-1A

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Inside 4.8mm
    Diameter (English) Inside 0.015 in.
    Acids Not recommended
    Alkalies Not recommended
    Classification USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP)
    Organic Solvents Not recommended
    Length (Metric) 152m
    Material Silicone Rubber
    Sterile Yes
    Color Translucent clear to Light Amber
    Length (English) 50 ft.
    Flow Rate 14 to 1200mL/min.
    Temperature Range (English) -75 to 450°F
    For Use With (Application) Manosil peristaltic pump
    Viscosity Recommended
    Thickness (Metric) Wall 0.793mm
    Type Peristaltic Pump Tubing
    Gas Permeability CO2: 25,147, O2: 4715, N2: 2284
    Tubing Size 15
    Temperature Range (Metric) -60 to 232°C
    Autoclavable Yes
    Thickness (English) Wall 0.031 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit