Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
R3 Safety™ Coleman Flotation Vests
Click to view available options
Buoyancy:
15.5 lb.
17.5 lb.
Specifications
Product Type | Flotation Vest |
Material | Nylon |
Closure Type | Hook and loop |
Buoyancy | 15.5 lb. |
No. of Pockets | 4.0 |
Certifications/Compliance | USCG Type I vest |
For Use With (Application) | Designed with adjustable side tabs that slide quickly for a customizable, contoured fit |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction