Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ College Series Upright Microscope
SCI_ED

Upright Microscope with a compact, lightwweight design is ideal for college classrooms

$1311.00

Specifications

Condenser Type Adjustable Abbe Condenser with filter holder; NA 1.25 with iris diaphragm
Eyepiece WF10X/20 mm
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord
Lighting Type LED Adjustable 3w
Magnification Power 40X, 100X, 400X, 1000X
View More Specs

Products 1
Catalog Number Head Style Price Quantity & Availability  
Catalog Number Head Style Price Quantity & Availability  
S72615
SCI_ED
View Documents
Binocular
Each for $1,311.00
Add to cart
 
Description

Description

OPTICAL SYSTEM

  • Infinity optical system
  • Inward facing 4 position turret nosepiece w/ click stops
  • 10X, 20x, 40X, 100x(oil) Plan Achro objectives
  • 10X WF w/ 20mm FOV eyepiece

VIEWING HEAD

  • Siedentopf Binocular/Trinocular head with 45° incline and 360° rotation
  • Left eyepiece diopter adjustment -8° to +5°
  • Interpupillary adjustment distance of 48mm – 75mm

FOCUSING

  • Coaxial coarse & fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.001mm divisions
  • Moving range: 24mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Double layer X/Y mechanical stage
  • Size: 142mm x 132mm
  • Movement Range: 75mm x 50mm

CONDENSER

  • Adjustable Abbe Condenser w/ filter holder
  • NA 1.25 with iris diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity

Warranty and Services

Limited Lifetime Warranty

Specifications

Specifications

Adjustable Abbe Condenser with filter holder; NA 1.25 with iris diaphragm
Eyepieces, Stand, Dust Cover, Objectives, Power Cord
40X, 100X, 400X, 1000X
WF10X/20 mm
LED Adjustable 3w
Plan Achromatic
SDS
Product Certifications

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit