Learn More
Remco™ Color-Coded 32 oz. Hand Scoop
Remco™ Color-Coded 32 oz. Hand Scoop is ideal for use in baking, meat, poultry, seafood and milling applications.
$9.14
Specifications
Product Type | Hand Scoop |
---|---|
Color-coded | Yes |
Material | Polypropylene |
Size | Medium |
Capacity (English) | 32 oz. |
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
19-830-235
|
Remco™
64007 |
Orange |
Each for $9.14
|
|
|||||
19-830-217
|
Remco™
64006 |
Yellow |
Each for $9.14
|
|
|||||
17-227-594
|
Remco™
64002 |
Green |
Each for $9.14
|
|
|||||
19-830-210
|
Remco™
64003 |
Blue |
Each for $9.14
|
|
|||||
17-227-595
|
Remco™
64008 |
Purple |
Each for $9.14
|
|
|||||
17-227-593
|
Remco™
64001 |
Pink |
Each for $9.14
|
|
|||||
Description
- Suitable for moving small amounts of material
- Solid construction makes it extremely durable
- Hygienic design has no seams or cracks to help prevent bacterial growth
- Color-coded
Specifications
Hand Scoop | |
Polypropylene | |
32 oz. | |
11.5 x 4.3 in. | |
0.39 lb. |
Yes | |
Medium | |
FDA Compliant | |
1 Ea. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.