Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded 4 in. Scraper
Remco™ Color-Coded 4 in. Scraper supports food safety material handling, cleaning, and sanitation programs that are aimed at preventing cross-contamination.
Supplier: Remco™ 69629
Description
- Ideal solution to your bench top scraping needs
- Has no seams or cracks, which helps prevent bacterial growth
Specifications
Scraper | |
Black | |
Polypropylene | |
Medium |
FDA Compliant | |
0.88 x 4.25 in. | |
1 Ea. | |
0.15 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title