Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded 40 in. Mixing Paddle
Remco™ Color-Coded 40 in. Mixing Paddle features a long handle, which allows workers to reach the bottom of large vats.
Supplier: Remco™ 67755
Description
- Two-in-one tool for both mixing and scraping
- Ideal for a variety of manufacturing, food processing, and mixing applications
- One-piece construction and the unique long-handle design make it ideal for many jobs
- Constructed of lightweight plastic to reduce user fatigue
- Color-coded
Specifications
Paddle | |
Yes | |
Large | |
39.75 x 6 in. | |
Non-sterile |
White | |
Polypropylene | |
FDA Compliant | |
1 Ea. | |
2.19 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title