Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded 8 in. Bench Scraper
Remco™ Color-Coded 8 in. Bench Scraper with one-piece construction that eliminates seams and crevices where bacteria can hide.
Supplier: Remco™ 69607
Description
- Ideal solution to your bench top scraping needs
- Hygienic design has no seams or cracks
- Helps prevent bacterial growth
Specifications
Bench Scraper | |
FDA Compliant | |
0.9 x 8.3 in. | |
1 Ea. | |
0.09 lb. |
Non-sterile | |
Orange | |
Polypropylene | |
Medium |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title