Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded 82 oz. Hand Scoop
Remco™ Color-Coded 82 oz. Hand Scoop is ideal for use in baking, meat, poultry, seafood and milling applications.
Supplier: Remco™ 65002
Description
- Suitable for handling bulk materials
- Solid construction makes it extremely durable
- Hygienic design has no seams or cracks to help prevent bacterial growth
- Color-coded
Specifications
Hand Scoop | |
Yes | |
Large | |
FDA Compliant | |
1 Ea. |
Green | |
Polypropylene | |
82 oz. | |
15.1 x 5.9 in. | |
0.65 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title