Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Color-coded Sample Alert Labels

Click to view available options
Color:
Blue
Brown
Green
Pink
Red
Yellow
Description:
Hydrochloric Acid
Nitric Acid
Short Holding Time
Sodium Hydroxide
Sodium Thiosulfate
Sulfuric Acid
Zinc Acetate/Sodium Hydroxide
No. per Case:
1,000

Increase the safety and efficiency of sample handling and identification with color-coded sample alert labels.

Increase the safety and efficiency of sample handling and identification with Thermo Scientific™ Color-Coded Sample Alert Labels. Each label is color-coded with the chemical preservative type for quick reference and safe handling. Sticks securely to plastic or glass sample containers.

  • Color-coded adhesive “dot“ with chemical preservative or short holding time alert
  • Roll of 1000 labels
  • Provides easy sample aliquot identification and enhances safe handling information visibility
  • Sticks securely to plastic or glass
Height (Metric) 25.4 mm
Certifications/Compliance None
Height (English) 1 in. (round)
Certification Parameters None
Color Brown
Description Zinc Acetate/Sodium Hydroxide
No. per Case 1,000
Type Paper