Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Color-Coded Spring Scales
SCI_ED

Catalog No. S02322 Shop All Si Metric Manufacturing Limited Products
Change view
Click to view available options
Capacity:
0.22 lb., 100 g
0.55 lb., 1.1 lb., 2.2 lb., 4.4 lb., 6.6 lb., 11 lb. (250 g, 500 g, 1 kg, 2 kg, 3 kg, 5 kg)
1.1 lb., 500 g
11 lb., 5 kg
2.2 lb., 1 kg
22 lb., 10 kg
4.4 lb., 2 kg
6.6 lb., 3 kg
Color:
Beige
Green
Multiple: yellow, green, blue, white, red, beige
Orange
Pink
Red
White
Yellow
Catalog No. Capacity Color
S02322 1.1 lb., 500 g Green
S02321A 0.55 lb., 1.1 lb., 2.2 lb., 4.4 lb., 6.6 lb., 11 lb. (250 g, 500 g, 1 kg, 2 kg, 3 kg, 5 kg) Multiple: yellow, green, blue, white, red, beige
S02323 2.2 lb., 1 kg Beige
S02324 4.4 lb., 2 kg Red
S02325 6.6 lb., 3 kg White
S02326 11 lb., 5 kg Yellow
S04464 0.22 lb., 100 g Pink
S04465 22 lb., 10 kg Orange
8 options

Catalog No. S02322

Supplier: Si Metric Manufacturing Limited 39610

Clear plastic tube allows students to see the action of the spring.

Series of eight color-coded tubular spring scales can be used for both force and mass measurements.

  • Calibrated in both Newtons and grams with a beveled top for use on an inclined plane
  • Incorporates a unique zero adjustment

Order Info

Available as a set of six colors (Cat. No. S02321A).

Specifications

Color Green
Grade 4+
Capacity 1.1 lb., 500 g
Type Spring Scale
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.