Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Color-Coded Spring Scales
Shop All Si Metric Manufacturing Limited Products

Click to view available options
Capacity:
0.22 lb., 100 g
0.55 lb., 1.1 lb., 2.2 lb., 4.4 lb., 6.6 lb., 11 lb. (250 g, 500 g, 1 kg, 2 kg, 3 kg, 5 kg)
1.1 lb., 500 g
11 lb., 5 kg
2.2 lb., 1 kg
22 lb., 10 kg
4.4 lb., 2 kg
6.6 lb., 3 kg
Color:
Beige
Green
Multiple: yellow, green, blue, white, red, beige
Orange
Pink
Red
White
Yellow
Description
Series of eight color-coded tubular spring scales can be used for both force and mass measurements.
- Calibrated in both Newtons and grams with a beveled top for use on an inclined plane
- Incorporates a unique zero adjustment
Order Info
Available as a set of six colors (Cat. No. S02321A).
Specifications
Specifications
| Color | Yellow |
| Grade | 4+ |
| Capacity | 11 lb., 5 kg |
| Type | Spring Scale |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction