Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Inc. Color Frosted Microscope Slides with Safety Corners
Globe Scientific Inc. Color Frosted Microscope Slides with Safety Corners offered in ten bright, attractive colors
$236.00 - $261.00
Specifications
Corner Style | Safety |
---|---|
Dimensions (L x W) | 25x75 mm |
Material | Soda Lime Glass |
No. per Case | 1440 |
No. per Pack | 72 |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-170-313
|
Globe Scientific Inc.
1324A |
Aqua |
Case of 1440 for $261.00
|
|
22-170-315
|
Globe Scientific Inc.
1324D |
Gold |
Case of 1440 for $236.00
|
|
22-170-316
|
Globe Scientific Inc.
1324G |
Green |
Case of 1440 for $252.00
|
|
22-170-317
|
Globe Scientific Inc.
1324L |
Lilac |
Case of 1440 for $261.00
|
|
22-170-318
|
Globe Scientific Inc.
1324N |
Orange |
Case of 1440 for $261.00
|
|
22-170-320
|
Globe Scientific Inc.
1324T |
Tan |
Case of 1440 for $261.00
|
|
22-170-321
|
Globe Scientific Inc.
1324W |
White |
Case of 1440 for $243.00
|
|
22-170-322
|
Globe Scientific Inc.
1324Y |
Yellow |
Case of 1440 for $242.00
|
|
22-170-319
|
Globe Scientific Inc.
1324P |
Pink |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
22-170-314
|
Globe Scientific Inc.
1324B |
Blue |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Ground edge with safety corners provide slightly clipped corners for comfortable handling
- Prevent the risk of finger and hand cuts
- All slides have Globe printed under the frosted area for orientation purposes
- Pre-cleaned and ready to use
Specifications
Safety | |
Soda Lime Glass | |
72 | |
1.1 mm |
25x75 mm | |
1440 | |
Non-Sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title