Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nasco Color Me Whirl-Pak™ Bags
SDP

Catalog No. 01812200
Change view
Click to view available options
Color:
Blue
White
Capacity (English):
4 oz.
18 oz.
24 oz.
55 oz.
Thickness (English):
2.25 mil
3 mil
4 mil
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (English) Thickness (English)
01-812-200 Blue 55 oz. 4 mil
01-812-204 Blue 4 oz. 2.25 mil
01-812-207 Blue 18 oz. 2.25 mil
01-812-205 White 4 oz. 2.25 mil
01-812-209 White 24 oz. 3 mil
01-812-202 White 55 oz. 4 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-812-200 Supplier Nasco Supplier No. B01195BT

Write-On Whirl-Pak™ bags make sample identification easy!

  • Write on strip
  • Tape and wire opening
  • Tyvek tabs
  • Sterilized

Specifications

Autoclavable Not Autoclavable
Closure Type Tape and Wire
Color Blue
Disposable Single-use
For Use With (Application) Isolating samples according to the colored tape
Material Polyethylene
Sterility Sterile
Fill Volume 55 oz.
No. per Pack 500/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 4 mil
Dimensions (L x W) 12 x 30 cm (7.5 x 12 in.)
Length (English) 12 in.
Width (English) 7.5 in.
Product Type Sample Bag with Labeling Area
Capacity (English) 55 oz.
Length (Metric) 30 cm
Width (Metric) 12 cm
Thickness (Metric) 0.102 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.