Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nasco Color Me Whirl-Pak™ Bags

Write-On Whirl-Pak™ bags make sample identification easy!
Supplier: Nasco B01062WT
This item is not returnable.
View return policy
Description
- Write on strip
- Tape and wire opening
- Tyvek tabs
- Sterilized
Specifications
Not Autoclavable | |
118 mL | |
White | |
Isolating samples according to the colored tape | |
Sterile | |
4 oz. | |
Cardboard | |
Ethylene Oxide Gas | |
-196°C to +82°C | |
7.25 in. | |
3 in. | |
Sample Bag with Labeling Area |
4 oz. | |
Tape and Wire | |
Single-use | |
Polyethylene | |
0.057 mm | |
500/Pk. | |
Plastic | |
-320°F to +180°F | |
2.25 mil | |
18.5 cm | |
7.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction