Learn More
Nasco Color Me Whirl-Pak™ Bags

Description
- Write on strip
- Tape and wire opening
- Tyvek tabs
- Sterilized
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Tape and Wire |
| Color | Blue |
| Disposable | Single-use |
| For Use With (Application) | Isolating samples according to the colored tape |
| Material | Polyethylene |
| Sterility | Sterile |
| Fill Volume | 4 oz. |
| No. per Pack | 500/Pk. |
| Outer Packaging | Cardboard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.