Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Colored Laminating Pouches
Effectively setup or restock laminator system.
Manufacturer: Brady™ 23323
Description
- Made of durable polyester
- Available in five colors
- Choose from two sizes: 3.5 x 2.5 in. or 5 x 3.5 in.
Specifications
Blue | |
Polyester | |
Rectangle | |
8.89 x 6.35 cm (W x H) |
Holes Not Included | |
Laminating Pouch | |
3.5 x 2.5 in. (W x H) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title