Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Demonstration Units Accessory, Combination Mirror/Markerboard
SCI_ED

Allows for the unobstructed use of the shatter resistant acrylic mirror and marker board

Manufacturer:  Diversified Spaces™ 4001K

Catalog No. S94753MF


Add to cart

Requires : Crossbars

Description

Description

  • Enclosed in solid oak frame
  • Mounts on 0.5 in. dia. (1.25cm) crossbars
  • Tilts to any angle and completely reversed during demonstration
  • Secures with nylon screws in mounting brackets

Order Info

  • Dimensions: 20.75H × 27.75 in.W
  • Weight: 12 lb.

Specifications

Specifications

1 in.
Mobile lab desk and station
20.75 in.
Solid Oak, Acrylic
27.75 in.
70.4 cm
2.54 cm
Shatter resistant mirror on one side, dry erase marker board on the other
52.7 cm
15 lb.
6.8 kg
Combination Mirror/Marker
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit