Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ ComforTech™ Frocks
BIOPHARMA

Catalog Number p-8654024
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Cleanroom frocks feature knit collar and wrists, pockets, and zipper closure.

  • Provide a 99.9% filtration efficiency rate
  • Protects wearers from light chemical splash, particles and biologicals
  • Keeps wearers cool and comfortable
  • Breathable and lightweight
  • Durable
  • Meets controlled environment needs
  • Cut and sewn to an appropriate length to ensure full coverage
  • Nylon zipper option adds another level of particle holdout and protection
Product Type Controlled Environments Frock
Size Medium
Material Microporous Fabric
Color White
Disposable Single-use
Sterility Non-sterile
Closure Type Zipper
Cuff Style Knit
Seam Type Serged
Collar Type Knit
Latex Free Yes
Size (English) Chest 22.75 in.
Size (Metric) Chest 578 mm
Sleeve Style Raglan Sleeve
Packaging Type Bulk Packaged
Length (English) 42.5 in.
Length (Metric) 1080 mm
Length (English) Sleeve 34.5 in.
Length (Metric) Sleeve 876 mm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit