Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ Compact 20 in. LED Machine Tube Light

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 7748 GLASS

Catalog No. 11-990-131


Add to cart

Includes: LED bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • Integrated Ballast
  • 120 Volt
  • Compact high impact acrylic housing
  • SVT-O/O oil and water-resistant cord and plug with liquid tight fittings to power outlet
  • Average rated LED life 50,000 hrs
  • Made in USA

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

3-Year Limited Warranty

Specifications

Specifications

Desk Lighting and Task Lighting
Length of Chord: 9.5 ft.
Length of Chord: 2.89m
LED TASK
120V
LED TASK light
Base: Compact LED machine tube light;
Arm: Integrated Ballast;
Switch: Rotary off/on;
Color: Glass
50.8cm
966 lm, 4000 K LED lamp supplied draws just 7W
Metal
7W
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit