Thermo Scientific™ Compact Digital Microplate Shaker

Harness the efficiency of our microplate shaker, which is capable of shaking up to four microplates in one run.

Manufacturer: Thermo Scientific™ 88880024

 View more versions of this product

Catalog No. 11-676-338

  N/A
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Temperature Range (Metric) 4° to 60°C (Operating)
    Type Shakers
    Speed 150 to 1,200rpm
    Timer 1 min. to 99 hr. 59 min./continuous
    Voltage 100 to 240V
    Weight (English) Shipping 17 lb.
    Width (Metric) 249mm
    Certifications/Compliance CE
    Accuracy ± 15rpm at 500rpm
    Capacity (Metric) Max. Load 4kg
    Control Feedback Control PID
    Depth (English) Tray 7.3 in.
    Depth (Metric) Tray 185mm
    Plug Type Cord set w/various plugs
    Warranty and Service Offering 2 Years
    Electrical Requirements 100 to 240V 50/60Hz
    Height (English) 5 in.
    Height (Metric) 127mm
    Hertz 50/60Hz
    Orbit 3mm (0.12 in.)
    Weight (Metric) Shipping 7.7kg
    Width (English) 9.8 in.
    Capacity (English) Max. Load 8.8 lb.
    Depth (English) 13 in.
    Depth (Metric) 329mm
    Display Digital

    Harness the efficiency of our Thermo Scientific™ Compact Digital Microplate Shaker, capable of shaking up to four microplates in one run.

    • PID control ensures consistent shaking results and precise temperature control
    • Digital display for easy viewing
    • Compact design is ideal for placing in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
    • Timer Range: Continuous or 1min to 99hrs 59min
    • Automatic Overload Shutdown: 4.4kg / 9.7lbs

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit