Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Compact Digital Microplate Shaker: PROMO

Harness the efficiency of our microplate shaker, which is capable of shaking up to four microplates in one run.

Manufacturer:  Thermo Scientific™ 88880023SD

Catalog No. 11-676-337SD

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Harness the efficiency of our Thermo Scientific™ Compact Digital Microplate Shaker, capable of shaking up to four microplates in one run.

  • PID control ensures consistent shaking results and precise temperature control
  • Digital display for easy viewing
  • Compact design is ideal for placing in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • Timer Range: Continuous or 1min to 99hrs 59min
  • Automatic Overload Shutdown: 4.4kg / 9.7lbs
Specifications

Specifications

5 in.
50/60Hz
150 to 1,200rpm
100 to 240V
7.7kg
249mm
±5rpm at 500rpm
4kg
13 in.
7.3 in.
Digital
2 Years
4° to 60°C (Operating)
127mm
3mm (0.12 in.)
1 min. to 99 hr. 59 min./continuous
17 lb.
9.8 in.
CE
8.8 lb.
Feedback Control PID
329mm
185mm
USA
100 to 240V 50/60Hz
Shakers
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.