Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Compact Digital Mini Rotator, 100-240V, 50/60Hz, US plug PROMO

Realize maximum flexiblity with the easy-to-use, digitally-controlled rotatorthat provides smooth, quiet horizontal mixing of different tube/vessel types.

Manufacturer:  Thermo Scientific™ 88880025SD

Catalog No. 11-676-339SD

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C). PID control ensures consistent and smooth orbital motion.
  • Digital Speed Control: 50 to 300rpm
  • Timer Range: Continuous or 1min to 99hrs 59min
Ordering Information:

Must purchase platform for use:
  • Rubber mat (250 x 250mm)
  • Dimpled mat
  • Universal harness
  • Universal attachment with adjustable bars
  • Bands for Universal harness
  • Universal Platform for clamps (clamps purchased separately)
  • 50mL flask clamps
  • 100mL flask clamps
  • 250mL flask clamps
  • 300mL flask clamps
  • 500mL flask clamps
  • 1L flask clamps
  • 2L flask clamps
Warranty: 2 years
Specifications

Specifications

50 to 300rpm
8.8 lb.
9.8 in.
250mm
5.1 in.
10.9 in.
334mm
100 to 240V
CE
Feedback Control PID
USA
100 to 240V 50/60Hz
50 to 300rpm
4° to 60°C (Operating)
4kg
9.8 in.
250mm
13 in.
130mm
276mm
50/60Hz
± 5rpm at 100rpm
Digital
2 Years
13 x 10.9 x 5.1 in. (334 x 276 x 130mm)
Rotators
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit