Thermo Scientific™ Compact Digital Mini Rotator

Realize maximum flexibility and high quality with this compact, easy-to-use Rotator/Shaker—smooth, quiet orbital mixing for beakers, flasks, tubes, dishes and more.

Manufacturer: Thermo Scientific™ 88880026

 View more versions of this product

Catalog No. 11-676-340

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Type Rotators
    Temperature Range (Metric) 4° to 60°C (Operating)
    Speed 50 to 300rpm
    Length (Metric) Platform 250mm
    Width (Metric) Platform 250mm
    Height (English) Exterior 5.1 in.
    Width (English) Exterior 10.9 in.
    Width (Metric) Exterior 276mm
    Voltage 100 to 240V
    Shipping Weight (Metric) 8kg
    Hertz 50/60Hz
    Plug Type Cord set w/various plugs
    Orbit 13mm (0.51 in.)
    Dimensions (L x W x H) Exterior 13 x 10.9 x 5.1 in. (334 x 276 x 130mm)
    Load Bearing Capacity (English) 8.8 lb.
    Width (English) Platform 9.8 in.
    Length (English) Exterior 13 in.
    Height (Metric) Exterior 130mm
    Length (Metric) Exterior 334mm
    Speed Range 50 to 300rpm
    Shipping Weight (English) 17.6 lb.
    Certifications/Compliance CE
    Accuracy ± 5rpm at 100rpm
    Control Feedback Control PID
    Display Digital
    Warranty and Service Offering 2 Years
    Electrical Requirements 100 to 240V 50/60Hz
    Load Bearing Capacity (Metric) 4kg
    Length (English) Platform 9.8 in.

    Realize maximum flexibility and high quality with the easy-to-use Thermo Scientific™ Compact Digital Mini Rotator/Shaker, which provides smooth, quiet orbital mixing for beakers, flasks, tubes, dishes and more. Choose from 5 different top options to customize unit to meet exact application needs. PID control ensures consistent and smooth orbital motion, with digital speed control from 50-300rpm. Display both current and set RPM simultaneously. Timer Range: Continuous or 1min to 99hrs 59min. Compact design ideal for placing in incubators (non-CO2), chambers, and refrigerators (2° to 60°C).

    Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C). PID control ensures consistent and smooth rocking motion.

    • Digital Speed Control: 50 to 300rpm
    • Timer Range: Continuous or 1min to 99hrs 59min
    Ordering Information:
    A wide variety of accessories are available to customize unit for exact laboratory needs.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit