Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Compact Digital Mini Rotator Available on GSA/VA Contract for Federal Government customers only.

Realize maximum flexibility and high quality with this compact, easy-to-use Rotator/Shaker—smooth, quiet orbital mixing for beakers, flasks, tubes, dishes and more.

Manufacturer:  Thermo Scientific™ 88880025

 View more versions of this product

Catalog No. 11-676-339


Add to cart

Description

Description

Realize maximum flexibility and high quality with the easy-to-use Thermo Scientific™ Compact Digital Mini Rotator/Shaker, which provides smooth, quiet orbital mixing for beakers, flasks, tubes, dishes and more. Choose from 5 different top options to customize unit to meet exact application needs. PID control ensures consistent and smooth orbital motion, with digital speed control from 50-300rpm. Display both current and set RPM simultaneously. Timer Range: Continuous or 1min to 99hrs 59min. Compact design ideal for placing in incubators (non-CO2), chambers, and refrigerators (2° to 60°C).

Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C). PID control ensures consistent and smooth rocking motion.
  • Digital Speed Control: 50 to 300rpm
  • Timer Range: Continuous or 1min to 99hrs 59min
Ordering Information:
A wide variety of accessories are available to customize unit for exact laboratory needs.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

50 to 300rpm
13mm (0.51 in.)
4kg
9.8 in.
250mm
13 in.
130mm
276mm
17.6 lb.
50/60Hz
± 5rpm at 100rpm
Digital
2 Years
13 x 10.9 x 5.1 in. (334 x 276 x 130mm)
Rotators
4° to 60°C (Operating)
8.8 lb.
9.8 in.
250mm
5.1 in.
10.9 in.
334mm
100 to 240V
8kg
CE
Feedback Control PID
USA
100 to 240V 50/60Hz
50 to 300rpm
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.