Thermo Scientific™ Compact Digital Rocker Available on GSA/VA Contract for Federal Government customers only.

Ensure gentle sample agitation with our compact, adjustable angle, digital display unit.

Manufacturer: Thermo Scientific™ 88880019

 View more versions of this product

Catalog No. 11-676-333

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Temperature Range (Metric) 4° to 60°C (Operating)
    Speed 5 to 100rpm
    Type Rockers
    Timer 1 min. to 99 hr., 59 min. / Continuous
    Width (English) 10.87 in.
    Height (Metric) 150mm
    Speed Range 5 to 100rpm
    Warranty and Service Offering 2 Years
    Dimensions (L x W x H) 12.6 x 10.87 x 5.91 in. (320 x 276 x 150mm)
    Electrical Requirements 100 to 240V 50/60Hz
    Load Bearing Capacity (English) 11 lb.
    Display Digital
    Height (English) 5.91 in.
    Length (English) 12.6 in.
    Length (Metric) 320mm
    Width (Metric) 276mm
    Shipping Weight (English) 8.16 lb.
    Shipping Weight (Metric) 3.7kg
    Hertz 50/60Hz
    Certifications/Compliance CE
    Accuracy ± 5rpm at 100rpm
    Control Feedback Control PID
    Plug Type USA
    Voltage 100 to 240V
    Load Bearing Capacity (Metric) 5kg
    Rocking Angle 7° to 13°

    Ensure gentle sample agitation with the Thermo Scientific™ Compact Digital Rocker—a compact, adjustable angle unit.

    Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C). PID control ensures consistent and smooth rocking motion.

    • Digital Speed Control: 5 to 100rpm
    • Easy to adjust tilt angle: 7° to 13°
    • Timer Range: Continuous or 1 min. to 99 hr., 59 min.
    Includes:
    Dimpled mat (tray, silicone pad, two securing bands).

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit