Thermo Scientific™ Compact Digital Rocker

Ensure gentle sample agitation with our compact, adjustable angle, digital display unit.

Manufacturer: Thermo Scientific™ 88880020

 View more versions of this product

Catalog No. 11-676-334

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Speed 5 to 100rpm
    Temperature Range (Metric) 4° to 60°C (Operating)
    Type Rockers
    Height (English) 5.91 in.
    Height (Metric) 150mm
    Speed Range 5 to 100rpm
    Accuracy ± 5rpm at 100rpm
    Electrical Requirements 100 to 240V 50/60Hz
    Load Bearing Capacity (English) 11 lb.
    Timer 1 min. to 99 hr., 59 min. / Continuous
    Width (English) 10.87 in.
    Length (Metric) 320mm
    Width (Metric) 276mm
    Shipping Weight (English) 8.16 lb.
    Shipping Weight (Metric) 3.7kg
    Hertz 50/60Hz
    Control Feedback Control PID
    Plug Type Cord set w/various plugs
    Warranty and Service Offering 2 Years
    Voltage 100 to 240V
    Load Bearing Capacity (Metric) 5kg
    Rocking Angle 7° to 13°
    Display Digital
    Length (English) 12.6 in.
    Certifications/Compliance CE
    Dimensions (L x W x H) 12.6 x 10.87 x 5.91 in. (320 x 276 x 150mm)

    Ensure gentle sample agitation with the Thermo Scientific™ Compact Digital Rocker—a compact, adjustable angle unit.

    • PID control ensures consistent and smooth rocking motion
    • Digital Speed Control: 5-100rpm
    • Easy to adjust tilt angle: 7° to 13°
    • Compact design is ideal for placing in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
    • Timer Range: Continuous or 1min to 99hrs 59min
    • Includes dimpled mat (tray, silicone pad, two securing bands)

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit