Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Compact Digital Rocker: PROMO

Ensure gentle sample agitation with our compact, adjustable angle, digital display unit.

Manufacturer:  Thermo Scientific™ 88880019SD

Catalog No. 11-676-333SD

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Dimpled mat (tray, silicone pad, two securing bands).

Description

Description

Harness the efficiency of our Thermo Scientific™ Compact Digital Microplate Shaker, capable of shaking up to four microplates in one run.

  • PID control ensures consistent shaking results and precise temperature control
  • Digital display for easy viewing
  • Compact design is ideal for placing in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • Timer Range: Continuous or 1min to 99hrs 59min
  • Automatic Overload Shutdown: 4.4kg / 9.7lbs
Specifications

Specifications

5 to 100rpm
100 to 240V
5kg
Digital
5.91 in.
10.87 in.
320mm
8.16 lb.
50/60Hz
±5rpm at 100rpm
USA
12.6 x 10.87 x 5.91 in. (320 x 276 x 150mm)
5 to 100rpm
4° to 60°C (Operating)
11 lb.
7 to 13°
1 min. to 99 hr., 59 min. / Continuous
12.6 in.
150mm
276mm
3.7kg
CE
Feedback Control PID
2 Years
100 to 240V 50/60Hz
Rockers
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit