Thermo Scientific™ Compact Digital Waving Rotator

Achieve maximum sample mixing efficiency with the adjustable wave orbit digital display rotator.

Manufacturer: Thermo Scientific™ 88880022

 View more versions of this product

Catalog No. 11-676-336

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Temperature Range (Metric) 4° to 60°C (Operating)
    Speed 8 to 100rpm
    Type Rotators
    Length (Metric) Exterior 320mm
    Voltage 100 to 240V
    Accuracy ± 5rpm at 100rpm
    Control Feedback Control PID
    Plug Type Cord set w/various plugs
    Height (English) Exterior 5.91 in.
    Length (English) Exterior 12.6 in.
    Width (English) Exterior 10.87 in.
    Height (Metric) Exterior 150mm
    Width (Metric) Exterior 276mm
    Speed Range 8 to 100rpm
    Timer 1min. to 99 hr., 59 min. / Continuous
    Shipping Weight (English) 8.16 lb.
    Shipping Weight (Metric) 3.7kg
    Hertz 50/60Hz
    Certifications/Compliance CE
    Depth (English) Tray 10.87 in.
    Depth (Metric) Tray 276mm
    Display Digital
    Tilt Angle 0° to 13°
    Warranty and Service Offering 2 Years
    Width (English) Tray 10.87 in.
    Electrical Requirements 100 to 240V 50/60Hz
    Dimensions (L x W x H) Exterior 12.6 x 10.87 x 5.91 in. (320 x 276 x 150mm)
    Load Bearing Capacity (English) 11 lb.
    Load Bearing Capacity (Metric) 5kg

    Achieve maximum sample mixing efficiency with the adjustable Thermo Scientific™ Compact Digital Waving Rotator.

    • PID control ensures consistent and smooth rocking motion
    • Digital Speed Control: 8 to100rpm
    • Easy to adjust tilt angle: 0° to 13°
    • Compact design ideal for placing in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
    • Timer Range: Continuous or 1min to 99hrs 59min
    • Includes dimpled mat (tray, silicone pad, two securing bands)

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit