Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Compact Digital Waving Rotator: PROMO

Achieve maximum sample mixing efficiency with the adjustable wave orbit digital display rotator.

Manufacturer:  Thermo Scientific™ 88880021SD

Catalog No. 11-676-335SD

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Achieve maximum sample mixing efficiency with the adjustable Thermo Scientific™ Compact Digital Waving Rotator.

  • PID control ensures consistent and smooth rocking motion
  • Digital Speed Control: 8 to100rpm
  • Easy to adjust tilt angle: 0° to 13°
  • Compact design ideal for placing in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • Timer Range: Continuous or 1min to 99hrs 59min
  • Includes dimpled mat (tray, silicone pad, two securing bands)
Specifications

Specifications

8 to 100rpm
11 lb.
5.91 in.
10.87 in.
320mm
100 to 240V
8.16 lb.
50/60Hz
±5rpm at 100rpm
10.87 in.
Digital
° to 13°
10.87 in.
12.6 x 10.87 x 5.91 in. (320 x 276 x 150mm)
Rotators
4° to 60°C (Operating)
5kg
12.6 in.
150mm
276mm
1min. to 99 hr., 59 min. / Continuous
3.7kg
CE
Feedback Control PID
276mm
USA
2 Years
100 to 240V 50/60Hz
8 to 100rpm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit