Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Compact Digital Dry Bath/Block Heater

Maximize bench space with our compact, lightweight dry bath with multiple combinations of block sizes for versatility.

Manufacturer:  Thermo Scientific™ 88871003

 View more versions of this product

Catalog No. 88-871-003


  Check Availability
Add to cart

Disclaimers:

Warranty: 2-year Thermo Fisher Scientific standard, limited warranty. Contact your sales representative for details. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Maximize valuable bench space with Thermo Scientific™ Compact Digital Dry Bath/ Block Heater—available with multiple combinations of block sizes for tube size versatility.

Description & Specifications

Specifications

Ambient +2° to 100°C (Ambient at 25°C)
≤ ± 0.5°C
100-240V
25mm
185mm
185mm
12V DC, 5A
Dry bath, CN, EU,and UK style plugs, block lifter, plastic lid
Compact Dry Bath S
<1kg
Digital
≤ ± 0.5°C
16 min. average heating rate (30° to 100°C, ambient at 25°C, with one 0.2mL block)
1″
7.3″
7.3″
CE, cTUVus, RoHS
185 x 185 x 25mm (7.3 x 7.3 x 1 in.)
Full block, 2 half blocks, 4 quarter blocks or 1 half and 2 quarter blocks
2.2 lb.
CN, EU, UK
2 Year, Replacement
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit