Thermo Scientific™ Compact Digital Dry Bath/Block Heater

Maximize bench space with our compact, lightweight dry bath with multiple combinations of block sizes for versatility.

Manufacturer: Thermo Scientific™ 88871004

 View more versions of this product

Catalog No. 88-871-004

  Check Availability
Add to Cart

Disclaimers:

Warranty: 2-year Thermo Fisher Scientific standard, limited warranty. Contact your sales representative for details. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Plug Type CN, EU, UK.
    Warranty 2 Year, Replacement
    Dimensions (L x W x H) 200 x 200 x 25mm (7.9 x 7.9 x 1 in.)
    Model Compact Dry Bath D
    No. of Blocks 2 full blocks, 4 half blocks, 8 quarter blocks or a combination of full/half and quarter blocks
    Height (Metric) 25mm
    Length (English) 7.9″
    Length (Metric) 200mm
    Width (English) 7.9″
    Width (Metric) 200mm
    Temperature Range (Metric) Ambient +2° to 100°C (Ambient at 25°C)
    Certifications/Compliance CE, cTUVus, RoHS
    Electrical Requirements 12V DC, 7A
    Includes Dry bath, CN, EU,and UK style plugs, block lifter, plastic lid
    Temperature Uniformity ≤ ± 0.5°C
    Weight (English) 3.3 lb.
    Weight (Metric) <1.5kg
    Controller Type Digital
    Temperature Accuracy ≤ ± 0.5°C
    Heating Rate 20 min. average heating rate (30° to 100°C, ambient at 25°C, with one 0.2mL block)
    Voltage 100-240V
    Height (English) 1″

    Maximize valuable bench space with Thermo Scientific™ Compact Digital Dry Bath/ Block Heater—available with multiple combinations of block sizes for tube size versatility.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit