Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Complete Blackboard Optics Kit
Revolutionary approach to the presentation of concepts in geometrical and physical optics.
$1604.00
Specifications
For Use With (Application) | Revolutionary approach to the presentation of concepts in geometrical and physical optics |
---|
Includes:
- Two ray projectors
- Two project holders
- Two 13 in. (32.5cm) clamping bars
- 15 in. (37.5cm) Clamping bar
- Plano convex lens
- Plano concave lens
- Semicircular lens
- Parallel-sided block
- Right-angle prism
- Two plane mirrors
- Double curved mirror
- Projector lamp (spare)
- Cushioned wooden storage case
Requires: Power supply (S422084A)
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
S422084
![]() |
Klinger Educational Products Corporation![]() KO4100M |
Complete Blackboard Optics Kit | Magnetic grips, 2 Ray projectors, 2 project holders, 2 13 in. clamping bars, 15 in. clamping bar, plano convex lens, plano concave lens, semicircular lens, parallel-sided block, right angle prism, 2 plane mirrors, double curved mirror, projector lamp, cushioned wooden storage case |
Each for $1,604.00
|
|
Description
- All aspects of the experiment can be done on the blackboard
- All the constituent parts are secured to the blackboard by magnet or suction cup
- Experiments, measurements, and calculations can be done without darkening the room
- High visibility for demonstrations and lectures to large classes
- Optical pieces are 2 x 8 in. (5 x 20cm)
Specifications
Revolutionary approach to the presentation of concepts in geometrical and physical optics |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title