Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kent Scientific Complete System for Rats - Bundle PROMO

Easy to use system is capable of anesthetizing up to two rats simultaneously.

Manufacturer:  Kent Scientific SS01R5

Catalog No. 13-005-111R5


Add to cart

Description

Description

Complete system includes:

SomnoSuite™ Low-Flow Anesthesia System with Integrated Digital Vaporizer (SS-01)

  • Pre-calibrated for use with both isoflurane and sevoflurane
  • Integrated Digital Vaporizer auto calculates flow rate based on animal weight
  • Built-in air compressor, uses room air or compressed gas
  • Intuitive touch screen control
  • Oxygen flush function minimizes waste anesthetic gas exposure
  • Efficient design, compatible with stereotaxic devices
  • Modular capability, select modules for a variety of functions
Specifications:
  • Flow Rate: 0 to 1 L/min.
  • Syringe: 5 mL and 10 mL glass
  • Modes of Operation: Up to 4 (Vaporizer Internal Pump or Compressed Air; Ventilator Internal Pump or Compressed Air)
  • Anesthetics: Isoflurane and Sevoflurane
  • Alarms: 5, programmable
  • Data Export: Yes
  • RightTemp™ Sensor Tip Dia.: 0.080 in. (Mouse) and 0.140 in. (Rat)
  • Dimensions: 29 x 20 x 7.6 cm (11.4 7.8 x 2.9 in.)

Low Profile Anesthesia Mask (SOMNO-0803)

  • Provides tight fit when used with rats up to 300 g
  • Minimizes possibility of waste gas leaks
  • MRI compatible
  • Ideal for procedures involving open chest and access to eyes and head
  • Size: Large
  • Width: 16 mm
  • Includes: Five masks, one tubing set with luer fittings

Primary and Back-up Glass Syringes (SOMNO-10ML-PK)

  • Capacity: 10 mL
  • Material: Glass
  • Includes: 2/Pk.

Sliding Top Chamber (SOMNO0530SM)

  • Sliding top style reduces your exposure to waste anesthetic gases compared to hinge/lift top style induction chambers
  • Sliding top allows for quick and easy access to the animal inside the chamber
  • Constructed of durable, shatter-proof PET-g, vs. the acrylic that most competitor induction chambers are made of
  • Capacity: 3 L
  • Dimensions (D x W x H): 23.50 x 10.80 x 11.76 cm (9.25 x 4.25 x 4.63 in.)
Specifications

Specifications

Anesthesia, Surgery
Complete System for Rats: SS-01, SOMNO-0803, SOMNO-10 mL-Pk. and SOMNO0530SM
Rats
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit