Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Swift™ Compound Microscope with Integrated 10 in. Tablet

Combines the features of Swift's popular M10 advanced microscope with an Android-based tablet system to offer unlimited possibilities. Swift Optical Compound Microscope with Integrated 10 in. Tablet, like the Moticam X, is a Wi-Fi digital tablet that transmits live images to iOS or Android devices.

Manufacturer:  Swift™ M10TBTW2S

Catalog No. S23871


Add to cart

Description

Description

Connect, view, and share images easily and affordably. This advanced system can be used as a conventional microscope or to share live images with colleagues using WiFi tablets, wireless laptops, and HD-ready LCD monitors/projectors through HDMI.

  • Semi-plan objectives
  • 1.25 Abbe rack and pinion condenser
  • 20mm Eyepieces
  • Built-in low drive mechanical stage
  • 3W LED Illumination
  • 10 in. LCD Android tablet
  • USB Resolution: 5.0 MP
  • WiFi Resolution: 1.3 MP
  • Includes preloaded Motic apps
  • Ports: DC input, mini HDMI, micro SD card slot, audio output
Specifications

Specifications

10 in. Android tablet, Preloaded Motic apps
University and Laboratory Use, Research, Career and Veterinary, Digital Compound
1.25 Abbe rack and pinion condenser
4x, 10x, 40xR, 100xR Semi-Plan
DC input, mini HDMI, micro SD card slot, audio output
USB Resolution: 5.0 MP
WiFi Resolution: 1.3 MP
M10T-BTW1-S
40x, 100x, 400x, 1000x
20mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit