Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Con-Space™ SR65M Radio Accessory and Sidewinder Headset

Tough equipment is ideal in low-to-medium noise applications

Manufacturer:  Con-Space™ 192603006

 View more versions of this product

Catalog No. 19-171-174



Description

Description

SR65M Radio Accessory Base Unit (19-171-172)

  • Intrinsically safe, totally waterproof, and dust tight black unit can be configured to attach to virtually any portable two-way radio
  • Quick connect attaches to any Con-Space Armoury communication device
  • Push-to-Talk (PTT) tactile button
  • Adjustable mounting
  • Cable pull strength: 69/31
  • Operating temperature: -20 to 40°C
Sidewinder Lightweight Headset (19-171-174)
  • Bendable steel headband over molded with thermo plastic rubber designed for rugged use
  • Noise canceling microphone mounted on a flexible boom
  • High-quality, waterproof speaker protected by molded housing
  • Fits under helmet or envirosuit
  • Adjustable mounting
  • Mic sensitivity: -43 +/- 3dB
  • Operating voltage/current: 1.3 to 17 VDC; <500uA
  • Frequency reponse: 250Hz to 4kHz
  • Speaker impedance presented to radio: 88Ohm

Order Info

SR65M and Sidewinder available together as a set with tactile PTT (19-171-177) or quiet PTT (19-171-178).

Compliance

SR65M is ROHS, IP-57, and preliminary EMC compliant; sidewinder is ROHS and halogen compliant

Warranty and Services

One-year warranty.

Specifications

Specifications

Sidewinder Headset
Portable two-way radio and armoury communication devices
Steel
For rugged use
Noise-cancelling microphone element
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit