Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Concealed Carry Sign, Kansas-Municipal
ZING Enterprises Eco Safety sign is available in three eco-friendly materials.
$26.30 - $39.55
Specifications
Quantity | 1 Ea. |
---|---|
For Use With (Application) | Communication |
Height (English) | 14 in. |
Width (English) | 10 in. |
Languages | English |
Catalog Number | Mfr. No. | Material | Mounting Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Mounting Type | Price | Quantity & Availability | ||||
18-001-666
|
ZING™ Enterprises
2801S |
Recycled Polystyrene | Self-adhesive |
Each for $26.30
|
|
||||
18-000-427
|
ZING™ Enterprises
2801 |
Plastic | Corner Holes |
Each for $31.65
|
|
||||
18-000-543
|
ZING™ Enterprises
2801A |
Aluminum | Corner Holes |
Each for $39.55
|
|
||||
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks
- Pre-drilled for easy mounting
- Include adhesive mounting tabs
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials
- Printed with UV-resistant inks
- Suitable for indoor and outdoor use
- Pre-drilled for easy mounting.
Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits
Certifications
State Concealed Carry Laws
Specifications
1 Ea. | |
14 in. | |
English | |
State or Municipal Building, 2013 HB 2052 Exempt, On and after July 1, 2013 all persons licensed to carry concealed handguns are prohibited from carrying concealed handguns within this state or municipality building |
Communication | |
10 in. | |
14 x 10 in. | |
Black on White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title