Learn More
ZING™ Enterprises Concealed Carry Sign, Notice Concealed Weapons
ZING Enterprises Eco Safety Sign is available in three sizes and four eco-friendly materials.
$16.57 - $39.55
Catalog Number | Mfr. No. | Product Type | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | ||
18-000-531
|
ZING™ Enterprises
1813A |
Safety Sign | Aluminum | Corner Holes | 10 x 7 in. |
Each for $31.65
|
|
||
18-000-434
|
ZING™ Enterprises
2813 |
Safety Sign | Plastic | Corner Holes | 14 x 10 in. |
Each for $31.65
|
|
||
18-000-550
|
ZING™ Enterprises
2813A |
Safety Sign | Aluminum | Corner Holes | 14 x 10 in. |
Each for $39.55
|
|
||
18-001-966
|
ZING™ Enterprises
1810D |
Window Decal | Polystyrene | Corner Holes | 7 x 5 in. |
Pack of 2 for $16.83
|
|
||
18-001-967
|
ZING™ Enterprises
1810S |
Adhesive Label | Polystyrene | Self-adhesive | 7 x 5 in. |
Pack of 2 for $16.57
|
|
||
18-000-236
|
ZING™ Enterprises
1813 |
Safety Sign | Plastic | Corner Holes | 10 x 7 in. |
Each for $26.55
|
|
||
18-000-917
|
ZING™ Enterprises
1813S |
Adhesive Label | Polystyrene | Self-adhesive | 10 x 7 in. |
Each for $19.64
|
|
||
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks
- Pre-drilled for easy mounting
- Include adhesive mounting tabs.
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials.
- Printed with UV-resistant inks
- Suitable for indoor and outdoor use
- Pre-drilled for easy mounting.
Self-Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7 in. x 5 in. signs are sold 2/pack.
Certifications
Concealed Carry Laws
Specifications
Communication | |
English |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.