Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Concealed Carry Window Decal/Label Concealed Weapons Bilingual 2/Pk

ZING Enterprises Eco Safety Sign measures 5 in. x 7 in. and is available as adhesive labels or window decals.

Manufacturer:  ZING™ Enterprises 1827D

 View more versions of this product

Catalog No. 18-001-982


Add to cart

Description

Description

Adhesive Labels

  • Made from a minimum of 70% post-industrial polystyrene
  • Resistant to solvents, moisture, scuffing, tears and UV exposure.

Window Decals (face-adhesive signs)

  • Designed to be placed on the inside of windows
  • Made from recycled polystyrene.

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.

 

Certifications

Concealed Carry Laws

Specifications

Specifications

Red, Black, White
Window Decal
7in x 5in
Communication
No Concealed Weapons By State Law, Por Ley Estatal No Se Permite Portar Armas Ocultas
English/Spanish
2
Corner Holes
7in.
5in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit