Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Concealed Carry Window Decal/Label Concealed Weapons Bilingual 2/Pk
ZING Enterprises Eco Safety Sign measures 5 in. x 7 in. and is available as adhesive labels or window decals.
Supplier: ZING™ Enterprises 1828D
Description
Adhesive Labels
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Window Decals (face-adhesive signs)
- Designed to be placed on the inside of windows
- Made from recycled polystyrene.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.
Certifications
Concealed Carry Laws
Specifications
Polystyrene | |
Corner Holes | |
7 in. | |
English, Spanish | |
No Concealed Weapons, Prohibido Portar Armas Ocultas | |
Black on White |
2/Pk. | |
Communication | |
5 in. | |
7 x 5 in. | |
Window Decal |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction