Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Manual Frame with Single Bay Uprights

Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation

$2620.00 - $3670.00

Specifications

Adjustable Adjustable with allen key
Adjustable (Height) 26.38 to 43.31 in.
Autoclavable Not Autoclavable
Back Style Open
Certifications/Compliance ISO Class 7 cleanroom
View More Specs

Products 6
Catalog Number Mfr. No. Top Style Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Top Style Width (English) Price Quantity & Availability  
14C10049393
View Documents
Treston™
14C10049393
Phenolic 47.24 in.
Each for $2,930.00
Add to Cart
 
14C10049394
View Documents
Treston™
14C10049394
Phenolic 59.1 in.
Each for $3,300.00
Add to Cart
 
14C10049395
View Documents
Treston™
14C10049395
Phenolic 70.86 in.
Each for $3,670.00
Add to Cart
 
14C10049396
View Documents
Treston™
14C10049396
Laminate 47.24 in.
Each for $2,620.00
Add to Cart
 
14C10049397
View Documents
Treston™
14C10049397
Laminate 59.1 in.
Each for $2,830.00
Add to Cart
 
14C10049398
View Documents
Treston™
14C10049398
Laminate 70.86 in.
Each for $3,040.00
Add to Cart
 
Description

Description

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs 
  • Add casters and accessories for a complete ergonomic workstation
Specifications

Specifications

Adjustable with allen key
Not Autoclavable
ISO Class 7 cleanroom
762 mm
Epoxy powder coat
Laboratories
C-leg manual
30.4 to 47.3 in.
670 to 1100 mm
Stepless
1100 lb.
Concept
Epoxy powder coat
No
26.38 to 43.31 in.
Open
30 in.
Concept manual frame
Glide
Any Laboratory Equipment
26.4 to 43.3 in.
772 to 1201 mm
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware
Allen key
500 kg
1 Ea.
5 years
Steel
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit