Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Conductivity/TDS Standard, 500µS/cm (500µmho/cm) at 25°C, 240ppm as NaCl, Ricca Chemical
$45.00 - $164.00
Specifications
Chemical Name or Material | Conductivity/TDS Standard |
---|---|
Name Note | 500μS/cm (500μmho/cm) at 25°C |
Physical Form | Liquid |
Catalog Number | Mfr. No. | Quantity | Packaging | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Packaging | Price | Quantity & Availability | ||||
2241-1
|
Ricca Chemical Company
22411 |
4L | Poly natural |
Each for $164.00
|
|
2241-16
|
Ricca Chemical Company
224116 |
500mL | Poly natural |
Each for $45.00
|
|
2241-32
|
Ricca Chemical Company
224132 |
1L | Poly natural |
Each for $69.50
|
|
Specifications
Conductivity/TDS Standard | |
500μS/cm (500μmho/cm) at 25°C | |
Liquid |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title