Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Conduit & Voltage Labels - Self-Sticking Polyester
Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals.
Supplier: Brady™ 86221
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications
Not Autoclavable | |
Label | |
Black/Red on White | |
Self-adhesive | |
One | |
_____ VOLTS, OSHA | |
5/Pk. | |
5 x 3.5 in. (W x H) | |
5 in. | |
3.5 in. |
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
Permanent Acrylic | |
Gloss | |
Polyester | |
Label | |
English | |
Rectangle | |
3.5 x 5 in. | |
92.71 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction