Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Conduit & Voltage Labels - Self-Sticking Polyester

Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals.

Manufacturer:  Brady™ 86784

 View more versions of this product

Catalog No. 19-107-778


Add to cart

Description

Description

  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
  • Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
  • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
  • Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications

Specifications

Not Autoclavable
Black/Red on White
0.006 in.
Label
3.5 in. H x 5 in. W
3.5 in.
Pack of 5 Labels
Rectangle
5 in.
English
Polyester
Pack of 5 Labels
Permanent Acrylic
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
120 VOLTS
3.5 in. H x 5 in. W x 0.006 in. D
Gloss
Pack of 5 Labels
1
3.5H x 5W x 0.006 in. D
92.71 mm
Self-Adhesive
Label
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit